Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SDX ADAPTER PLATE VERTIGO PANEL
Mfr # 49280-AP0
Zoro # G3816724
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11.5000 in
- Application Rack and Cabinet Based Applications
- Length 11.8750 in
- Width 97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49280-AP0
- Zoro # G3816724
- UPC # 78477351703
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 11.5000 in |
Length | 11.8750 in |
Width | 97 in |
Depth | 2.5 in |
Details
Material | Steel |
Application | Rack and Cabinet Based Applications |
Shielding | Unshielded |
Panel Shape | Zero-U |
Labeling | No Labeling |
Termination | QuickPort |
Ports | 12 |
Standard | ANSI\TIA-568-C.1;cULus Listed |
Connector | Quick port and Opt-X Adapter |
Mounting Type | Rack/Wall |
Type | 12-Port Empty Zero-U |
Description
VertiGO Zero-U Opt-X Adapter Plate Panel, panel only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- AMPHENOL ER 8C 816 PIN PLUG (MS3106A207P)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- APC Apc Cat 6 Patch Panel, 48 Port Rj45 To 110 568 A/B Color Coded (CAT6PNL-48)
- ALLEN TEL Loaded Duplex Mounting Panel-SM-LC (GBLC-6SMDU)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- Leviton Voice & Data Patch Panels