Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL PNL VG 24PT 8P8C
Mfr # 49018-J24
Zoro # G3817126
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type CAT 3
- Material Plastic/Steel
- Height 1.7"
- Rack Units 1 RU
- Application Voice and Data Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49018-J24
- Zoro # G3817126
- UPC # 78477179741
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 1.7" |
Size | 1RU 24-Port |
Length | 19.25 in |
Depth | 1.2" |
Width | 19" |
Compatible Rack Width | 19" |
Description
Voice Grade Patch Panel, 24-port, 1RU, 8P8C Jacks, 25-pair connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- HALEX 1 In Service Entrance Cap Each (58010)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ICC Patchpanel Blank Hd 24Port 1Rms - Black (ICC-IC107BP241)
- ICC 66 WIRING BLOCK W/O BRACKET 50 PAIR (IC066NB050)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- Leviton Voice & Data Patch Panels