Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL PNL QP C5E 48PT 2U
Mfr # 5G270-U48
Zoro # G3816943
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Rack Units 2 RU
- Height 3.5"
- Depth 3.5"
- Length 19.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G270-U48
- Zoro # G3816943
- UPC # 78477385784
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 3.5" |
Depth | 3.5" |
Length | 19.2500 in |
Width | 19" |
Compatible Rack Width | 19" |
Description
GigaMax 5E QuickPort Patch Panel, 48-Port, 2RU, Cat 5E, Cable Management Bar Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P1RH13)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- Leviton Voice & Data Patch Panels