Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL PNL QP 48PT 2U SHIELDED
Mfr # 4S255-S48
Zoro # G3817433
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Rack Units 2 RU
- Width 19"
- Color Black
- Length 19.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4S255-S48
- Zoro # G3817433
- UPC # 78477403365
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 3.5" |
Width | 19" |
Length | 19.25 in |
Depth | 5" |
Compatible Rack Width | 19" |
Description
48- Port 2RU Quickport Shielded Flat Patch Panel, 19" Rack Mountable, Cable Management Bar Included, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- ALLEN TEL Cable Management Panel, Includes Clips, 2 RU (AT55WMP-2)
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- Leviton Voice & Data Patch Panels