Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL PNL QP 24PT 1U ANGLED
Mfr # 49256-H24
Zoro # G3817266
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 7.5330 in
- Rack Units 1 RU
- Termination QuickPort
- Ports 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49256-H24
- Zoro # G3817266
- UPC # 78477346143
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 7.5330 in |
Length | 20.3280 in |
Depth | 1.75 in |
Width | 3.98 in |
Details
Material | Steel |
Rack Units | 1 RU |
Termination | QuickPort |
Ports | 24 |
Shielding | Unshielded |
Panel Shape | Angled |
Color | Black |
Labeling | Silk-screened port numbers, white labels |
Type | Patch Panel |
Application | Network Solutions |
Finish | Matte |
Wiring Code | T568B |
Mounting Type | Rack |
Terminal Type | QuickPort® |
Standard | UL Listed;CSA Certified;Complies with TIA\EIA-568-B;Meets FCC Part 68;For TIA\EIA-606-A compliance |
Connector | Quick Port Connector |
Description
QuickPort Angled Patch Panel, 24-Port, 1RU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Cushion, PK50 (COL0813Z1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- GARDNER BENDER Grommet, 3/8", Inside Diameter, PK5 (GHG-1538)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- Leviton Voice & Data Patch Panels