Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL PNL 110 C6 48PT 2U CEN
Mfr # 69586-C48
Zoro # G3816916
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Material Steel
- Rack Units 2 RU
- Height 3.5"
- Labeling Silk-screened port numbers, paper labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69586-C48
- Zoro # G3816916
- UPC # 78477219744
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 3.5" |
Width | 19" |
Depth | 1.5" |
Compatible Rack Width | 19" |
Terminal Size | 26 to 22 |
Length | 20.6250 in |
Description
eXtreme 6+ Universal Patch Panel, 48-Port, 2RU, CAT 6. Cable management bar included. Centralized labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6313F)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- ALLEN TEL Loaded Duplex Mounting Panel-SM-LC (GBLC-6SMDU)
- Leviton Voice & Data Patch Panels