Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL PNL 110 C6 12PT 1U
Mfr # 69586-U12
Zoro # G3817153
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Material Plastic/Steel
- Rack Units 1 RU
- Height 1.7"
- Labeling Silk-screened port numbers, paper labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69586-U12
- Zoro # G3817153
- UPC # 78477179840
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 1.7" |
Compatible Rack Width | 19" |
Depth | 1.5" |
Width | 19" |
Length | 20.6250 in |
Terminal Size | 26 to 22 |
Description
eXtreme 6+ Universal Patch Panel, 12-Port, 1RU, CAT 6. Cable management bar included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- Leviton Voice & Data Patch Panels