Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL PBLOCK QP 12PT XTRADEEP
Mfr # 47689-QP
Zoro # G3817415
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Application For heavy audio and video cables
- Width 2.4"
- Length 10.44 in
- Panel Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47689-QP
- Zoro # G3817415
- UPC # 78477967164
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 10" |
Width | 2.4" |
Length | 10.44 in |
Details
Application | For heavy audio and video cables |
Panel Shape | Flat |
Termination | 110-Style Patch Block |
Ports | 12 |
Shielding | Unshielded |
Labeling | Silk-screened port numbers, white labels |
Total Number of Ports | 12 |
Number of RJ-11 Ports | 12 |
Product Type | Audio Patch Panel |
Product Line | QuickPort |
Additional Information | 12 x Modem |
Product Name | QuickPort 47689-QP 12-Port Multimedia Patch Block |
Type | Panel Block |
Description
QuickPort 12-Port Multimedia Patch Block with Mounting Bracket, 10-Inch H X 2.375-Inch W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Disconnect Enclosure, 24 in H, 25 in W, 8 in D, NEMA 12; 13, Hinged (SDN12242508PL)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- ALLEN TEL Cable Management Panel, Includes Clips, 2 RU (AT55WMP-2)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 2 RU (AT55HM-3)
- TRIPP LITE Patch Panel, Cat6a, Shielded, FT, 1U, 24port (N254-024-SH-6A)
- Leviton Voice & Data Patch Panels