Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL KIT ID FOR MOD PPNLS
Mfr # 69585-IDL
Zoro # G3817083
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 24
- Height 4.1900 in
- Length 10.3700 in
- Application For 110-style patch panels
- Suitable For Use With 1100 Style Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69585-IDL
- Zoro # G3817083
- UPC # 78477276785
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 4.1900 in |
Length | 10.3700 in |
Details
Number of Ports | 24 |
Application | For 110-style patch panels |
Suitable For Use With | 1100 Style Patch Panel |
Type | 24-Port |
Description
Designation Kit for Modular Patch Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-120A)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- Leviton Voice & Data Patch Panels