Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL COMPACT TEL & 8-WAY VIDEO SPLITTER 2GHZ
Mfr # 47603-2G8
Zoro # G3817914
product price: $101.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Material ABS Bracket/Die Cast
- Height 7.3750 in
- Depth 2.98 in
- Length 15.1250 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47603-2G8
- Zoro # G3817914
- UPC # 78477769065
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 7.3750 in |
Depth | 2.98 in |
Length | 15.1250 in |
Width | 6.04 in |
Details
Material | ABS Bracket/Die Cast |
Color | White |
Application | For basic telephone, data, security interface and TV distribution |
Type | 8-Way |
Terminal Type | IDC |
Series | Compact |
Description
Compact Series Telephone and 8-Way Video Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ALLEN TEL Versatap Patch Panel, 48-Port, 3 RU (ATPNL-48)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- ALLEN TEL Fiber Optic Loaded Mounting Panel With 6 SC Simplex Multimode Adapters (GBSC-6MM)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- Leviton Voice & Data Patch Panels