Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL COMPACT TEL & 6-WAY VIDEO SPLITTER 2GHZ
Mfr # 47603-2G6
Zoro # G3816873
product price: $88.59
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$88.59
Free 30-Day Returns
Key Features
- Number of Ports 6
- Height 7.3750 in
- Length 15.1250 in
- Depth 2.98 in
- Application For basic telephone, data, security interface and TV distribution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47603-2G6
- Zoro # G3816873
- UPC # 78477769089
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 7.3750 in |
Length | 15.1250 in |
Depth | 2.98 in |
Width | 6.04 in |
Details
Number of Ports | 6 |
Application | For basic telephone, data, security interface and TV distribution |
Standard | ANSI/TIA-568-C.2, ANSI/TIA-1096-A,cULus Listed |
Type | Telephone/Video Panel |
Description
Compact Pre-configured Structured Cabling Panels are the simple solution for basic telephone and TV distribution. These Panels feature a space saving profile and provide simple bridged telephone connections to nine locations and 2GHz video to eight locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (RWP262BK)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- NORDYNE 105144000R Time Delay Relay (105144000R)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- WW HENRY WW Henry 12064 Henry 345; Gallon Pre-Mixed Patch N Level Patch (127481)
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- Leviton Voice & Data Patch Panels