Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL BASIC RELE VID PNL
Mfr # 47606-BTV
Zoro # G3817853
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 6.13 Inch
- Video Splitter 1 F-Type Female Input, 6 F-Type Female Output
- Type Full Size Pre-Configured Cabling Panel
- Video Splitter Frequency 2 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47606-BTV
- Zoro # G3817853
- UPC # 78477057650
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 6.13 Inch |
Depth | 2.28 Inch |
Width | 13.3 Inch |
Length | 14.00 in |
Dimensions | 13.3 in H x 6.13 in W x 2.28 in D |
Description
Telephone/Video Unit 2 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF0)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- EVERCOAT Marine Match N Patch Gelcoat Repair Kit (EV310425)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 2 RU (AT55HM-3)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- Leviton Voice & Data Patch Panels