Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL 48P 2U ANG QP PANEL W- MAG LENS
Mfr # 49256-L48
Zoro # G3816593
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Height 5.2500 in
- Length 20.0000 in
- Color Black
- Shielding Unshielded
- Termination QuickPort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49256-L48
- Zoro # G3816593
- UPC # 78477627631
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 5.2500 in |
Length | 20.0000 in |
Details
Color | Black |
Shielding | Unshielded |
Termination | QuickPort |
Ports | 48 |
Panel Shape | Angled |
Labeling | Mag lens (patented feature) |
Description
48P 2U ANG QP PANEL W- MAG LENS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp, 50PK (WMBC4T)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU116)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- Leviton Voice & Data Patch Panels