Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL 24P 1U QUICKPORT PATCH PANEL W/ MAG LENS
Mfr # 49255-L24
Zoro # G3817108
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Rack Units 1 RU
- Height 1.7"
- Application Government, Financial, Sensitive Networks
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49255-L24
- Zoro # G3817108
- UPC # 78477472996
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 1.7" |
Width | 19" |
Depth | 5" |
Length | 19.2500 in |
Compatible Rack Width | 19" |
Description
24-Port 1RV Quickport Patch Panel, Accepts Copper, Fiber, A/V Quickport Modules, 19" Rack Mountable, Cable Management Bar, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE17LHBM)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- SEM PAINTS Dual-Mix Patch Panel Adhesive (39897)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- Leviton Voice & Data Patch Panels