Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL 24P 1U ANG QP PANEL W/ MAG LENS
Mfr # 49256-L24
Zoro # G3817178
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.5000 in
- Rack Units 1
- Application Network
- Length 20.2500 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49256-L24
- Zoro # G3817178
- UPC # 78477627624
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 4.5000 in |
Length | 20.2500 in |
Details
Rack Units | 1 |
Application | Network |
Color | Black |
Ports | 24 |
Panel Shape | Angled |
Labeling | Mag lens (patented feature) |
Shielding | Unshielded |
Termination | QuickPort |
Type | Panel |
Description
1RU, 24-port Angled Panel W/ Mag Lens, Angled Cable Manager, Cleveland Clinic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH28)
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- GOODMAN Time Delay Relay SPDT (B1370738)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- Leviton Voice & Data Patch Panels