Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL 12P QUICKPORT PATCH BLOCK W/ MTG BRACKET
Mfr # 49255-Q89
Zoro # G3818027
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1.00 in
- Depth 0.45 in
- Application Government, Financial and Sensitive Networks
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49255-Q89
- Zoro # G3818027
- UPC # 78477856161
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.00 in |
Depth | 0.45 in |
Width | 15.00 in |
Length | 4.38 in |
Details
Material | Steel |
Application | Government, Financial and Sensitive Networks |
Color | Black |
Shielding | Unshielded |
Labeling | Silk-screened port numbers, white labels |
Panel Shape | Flat |
Ports | 12 |
Termination | QuickPort |
Additional Information | 12 x Network |
Number of RJ-11 Ports | 12 |
Total Number of Ports | 12 |
Product Line | QuickPort |
Product Name | QuickPort 49255-Q89 Network Patch Panel |
Product Type | Network Patch Panel |
Mounting Type | Wall |
Terminal Type | QuickPort® |
Type | Field Configurable |
Standard | UL Listed;CSA Certified;Complies with TIA\EIA-568-A;Meets FCC Part 68 |
Connector | Quick Port Connector |
Description
QuickPort 12-Port Patch Block, Mounting Bracket Sold Separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 2 Cord Triple-Tap 12/3 Lighted Ends (SL-9102)
- AAON COVER SWITCH DISCONNECT HINGED (G067330)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- Leviton Voice & Data Patch Panels