Shop All Pin & Sleeve Receptacles
Leviton
Panel Receptacle Cover 90 Degrees
Mfr # 17S31-W
Zoro # G5668897
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Enclosure
- Material TPV
- Length 7.0000 in
- Color White
- NEMA Rating Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17S31-W
- Zoro # G5668897
- UPC # 78477350836
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Type | Protective Enclosure |
Material | TPV |
Color | White |
NEMA Rating | Type 3R |
Application | Commercial Applications |
Series | 17 Series |
Suitable For Use With | 17/19/22R22/22R23 Series 90 deg Panel Receptacle |
Specifications | NEMA 3R |
Description
Receptacle Cover with Snap Back Lid, For 17, 19, 22R22, 22R23 Series, 90 Degree, Panel Receptacles, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- Leviton Pin & Sleeve Receptacles