Shop All Pin & Sleeve Receptacles
Leviton
Panel Receptacle Cover 90 Degrees
Mfr # 17S31-G
Zoro # G5717364
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Enclosure
- Material TPV
- Length 7.0000 in
- Color Green
- NEMA Rating Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17S31-G
- Zoro # G5717364
- UPC # 78477350867
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Type | Protective Enclosure |
Material | TPV |
Color | Green |
NEMA Rating | Type 3R |
Application | Commercial Applications |
Description
Receptacle Cover with Snap Back Lid, For 17, 19, 22R22, 22R23 Series, 90 Degree, Panel Receptacles, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Leviton Pin & Sleeve Devices