Shop All Pin & Sleeve Receptacles
Leviton
Panel Receptacle Cover 90 Degrees
Mfr # 17S31-E
Zoro # G5668748
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Enclosure
- Material TPV
- Length 7.0000 in
- Color Black
- NEMA Rating Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17S31-E
- Zoro # G5668748
- UPC # 78477350829
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Type | Protective Enclosure |
Material | TPV |
Color | Black |
NEMA Rating | Type 3R |
Application | Commercial Applications |
Specifications | NEMA 3R |
Series | 17 Series |
Suitable For Use With | 17/19/22R22/22R23 Series 90 deg Panel Receptacle |
Description
Receptacle Cover with Snap Back Lid, For 17, 19, 22R22, 22R23 Series, 90 Degree, Panel Receptacles, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-240A)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Leviton Pin & Sleeve Devices