Shop All Single Pole Devices
Leviton
Panel Receptacle Cover 90 Degrees
Mfr # 17S31-B
Zoro # G5716883
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Enclosure
- Series 17 Series
- NEMA Rating Type 3R
- Color Blue
- Material TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17S31-B
- Zoro # G5716883
- UPC # 78477350850
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Type | Protective Enclosure |
Series | 17 Series |
NEMA Rating | Type 3R |
Color | Blue |
Material | TPV |
Application | Commercial Applications |
Specifications | NEMA 3R |
Suitable For Use With | 17/19/22R22/22R23 Series 90 deg Panel Receptacle |
Description
Receptacle Cover with Snap Back Lid, For 17, 19, 22R22, 22R23 Series, 90 Degree, Panel Receptacles, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- MERSEN Forklift Limiter Fuse, CNN Series, 125A, Very Fast Acting, 130VAC, Bolt-On (CNN125)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- Leviton Single Pole Devices