Shop All Pin & Sleeve Receptacles
Leviton
Panel Receptacle 16 Series
Mfr # 16R29-UY
Zoro # G5716533
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 deg Cam-Type Taper Nose
- Length 5.50 in
- Width 10 in
- Wire Size 2 to 4/0
- Housing Material Santoprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R29-UY
- Zoro # G5716533
- UPC # 78477718339
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Details
Type | 45 deg Cam-Type Taper Nose |
Housing Material | Santoprene TPV |
Color | Yellow |
Contact Material | Solid Brass |
NEMA Rating | NEMA 3R |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Specifications | 3/4 in L Threaded Stud |
Connection Type | Male |
Mounting Type | Panel |
Amperage Rating | 400 |
Standard | UL-1691 |
Series | 16 Series |
Voltage Rating | 600 |
Description
16 Series Male Panel Receptacle, Cam-Type, 45-Degree, Threaded Stud Length- 3/4", Taper Nose, Cable Range - #2 to 4/0 AWG, 400 Amp-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Gray (WL905-SP100-ORANGE)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- MELTRIC 63-18073 INLET (63-18073)
- Leviton Pin & Sleeve Receptacles