Shop All Single Pole Devices
Leviton
Panel Rec 3R Lid 16 Ser
Mfr # 16S31-UW
Zoro # G5670053
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Color White
- Material Thermoplastic, Stainless Steel
- Male/Female Male/Female
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16S31-UW
- Zoro # G5670053
- UPC # 78477718599
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
Color | White |
Material | Thermoplastic, Stainless Steel |
Male/Female | Male/Female |
Application | Industrial Applications |
Number of Poles | 1 |
Standard | UL 1691 |
Description
16 Series Panel Receptacle Encolsure with Automatic Closing Lid, Male/Female, Thermoplastic Housing and Cover, Stainless Steel Torsion Spring-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (6MATA)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- Leviton Single Pole Devices