Shop All Wall Plates
Leviton
Painted Steel 1 Gang
Mfr # 88079
Zoro # G3974023
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Painted Metal
- Size Standard
- Height 4.6250 in
- Type Horizontal Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88079
- Zoro # G3974023
- UPC # 78477813768
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.6250 in |
Length | 6.5000 in |
Details
Color | White |
Material | Painted Metal |
Type | Horizontal Device |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 1 |
Orientation | Horizontal |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Louvre Horizontal Box Mounting Device Louvre Wallplate, Standard Size, Painted Metal, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- Leviton Lighting Controls