Shop All Power Strips
Leviton
Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets
Mfr # 53C6M-2S7
Zoro # G804836543
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Hole
- Voltage 125V AC
- Cord Length 7 ft
- Max. Amps 20 A
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 53C6M-2S7
- Zoro # G804836543
- UPC # 078477295960
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7 ft |
Length | 16 7/8 in |
Width | 2 5/8 in |
Height | 1 5/8 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 6, Cord Length 7 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 20 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1); Outside Patient Care Areas (UL 1449), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- LEVITON POWER DISTRIBUTION UNITS PDUS HORIZ RACK MN PDU 12FT CORD 5-20P (P1021-12S)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- MINUTEMAN UPS ROTATING SURGE PROTECTOR FIVE OUTLET (MMS7100RT)
- Leviton Extension Cords & Power Strips