Shop All Power Strips
Leviton
Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets
Mfr # 53C4M-2N7
Zoro # G304663755
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125V AC
- Cord Length 7 ft
- Max. Amps 20 A
- Mounting Style Mounting Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 53C4M-2N7
- Zoro # G304663755
- UPC # 078477415368
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7 ft |
Height | 1 5/8 in |
Length | 13 3/4 in |
Width | 2 5/8 in |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 20 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration Hospital Grade NEMA 5-20P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- GAMPAK 90 DEGREE ELBOW SLV 1/2"" (02-55531PE)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 2 Outlets (5302M-2N5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (53C4M-1S5)
- FEIT ELECTRIC WIFI PWER STRIP WITH USB (POWERSTRIP/WIFI)
- Leviton Power Strips