Shop All Power Strips
Leviton
Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets
Mfr # 5302M-2S7
Zoro # G204186774
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Cord Length 7 ft
- Max. Amps 20 A
- Mounting Style Mounting Hole
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5302M-2S7
- Zoro # G204186774
- UPC # 78477611685
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7 ft |
Width | 2 5/8 in |
Height | 1 5/8 in |
Length | 10 3/4 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 2, Cord Length 7 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 20 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Outside Patient Care Areas (UL 1449); Patient Care (UL 60601-1), Voltage 125V AC, Length 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (AFTR2-W)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32AF)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (5306M-2N7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (53C4M-1S5)
- MINUTEMAN UPS Slimline 6 Outlet Surge Strip, 1080J (MMS664S)
- Leviton Power Strips