Shop All Power Strips
Leviton
Outlet Strip, 20 A, 15 ft Cord L, 2 Outlets
Mfr # 5302M-2S5
Zoro # G604186770
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 20 A
- Mounting Style Mounting Hole
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5302M-2S5
- Zoro # G604186770
- UPC # 78477611784
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Length | 10 3/4 in |
Width | 2 5/8 in |
Height | 1 5/8 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 2, Cord Length 15 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 20 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Outside Patient Care Areas (UL 1449); Patient Care (UL 60601-1), Voltage 125V AC, Length 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- TRANE 24V 25A 3P GP Contactor (CTR1794)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- LEVITON Power Strip Mounting Bracket, Adjustable (5300M-BKT)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- Leviton Power Strips