Shop All Power Strips
Leviton
Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets
Mfr # 5306M-1S7
Zoro # G904186777
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Cord Length 7 ft
- Max. Amps 15 A
- Mounting Style Mounting Hole
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5306M-1S7
- Zoro # G904186777
- UPC # 78477611975
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7 ft |
Height | 1 5/8 in |
Width | 2 5/8 in |
Length | 16 7/8 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 6, Cord Length 7 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-15P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Outside Patient Care Areas (UL 1449); Patient Care (UL 60601-1), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- ENM Tachometer/Hour Meter, LCD, Surface Mount (PT15E2)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- LEVITON Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord (5100-IS2)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- Leviton Power Strips