Shop All Power Strips
Leviton
Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets
Mfr # 5306M-1N7
Zoro # G204186750
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125V AC
- Cord Length 7 ft
- Max. Amps 15 A
- Mounting Style Mounting Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5306M-1N7
- Zoro # G204186750
- UPC # 78477611920
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7 ft |
Length | 16 7/8 in |
Height | 1 5/8 in |
Width | 2 5/8 in |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 7 ft, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-15P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCI)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- LEVITON Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord (5100-IS2)
- LEVITON POWER DISTRIBUTION UNITS PDUS HORIZ RACK MN PDU 12FT CORD 5-20P (P1021-12S)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- CHARG 10 ft. L 7 outlets Power Strip with USB Ports White 1000 J (BE0100110000038)
- Leviton Extension Cords & Power Strips