Shop All Power Strips
Leviton
Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets
Mfr # 53C6M-1S5
Zoro # G404836592
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Hole
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 15 A
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 53C6M-1S5
- Zoro # G404836592
- UPC # 078477295984
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Length | 16 7/8 in |
Width | 2 5/8 in |
Height | 1 5/8 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 6, Cord Length 15 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-15P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1); Outside Patient Care Areas (UL 1449), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (53C6M-2S5)
- LEVITON Power Strip Mounting Bracket, Adjustable (5300M-BKT)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (53C4M-1S5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- Leviton Power Strips