Shop All Power Strips
Leviton
Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets
Mfr # 53C6M-1N5
Zoro # G504663753
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 15 A
- Mounting Style Mounting Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 53C6M-1N5
- Zoro # G504663753
- UPC # 078477296011
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Length | 16 7/8 in |
Width | 2 5/8 in |
Height | 1 5/8 in |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration Hospital Grade NEMA 5-15P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 2 Outlets (5302M-2N5)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- LORELL Lorell Power Strip (LLR33992)
- Leviton Extension Cords & Power Strips