Shop All Power Strips
Leviton
Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets
Mfr # 53C4M-1S5
Zoro # G604836620
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Hole
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 15 A
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 53C4M-1S5
- Zoro # G604836620
- UPC # 078477415351
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Length | 13 3/4 in |
Width | 2 5/8 in |
Height | 1 5/8 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 4, Cord Length 15 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-15P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1); Outside Patient Care Areas (UL 1449), Voltage 125V AC, Length 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- PRIMELINE TOOLS Emergency Release Kit, Diecast, Brushed Chrome (Single Pack) (GD 52143)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- LEVITON Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord (5100-IS2)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- CABLE WHOLESALE CableWholesale 6 Outlet Surge Protector with Flat Rotating Plug, Black - 10 ft. (CA54700)
- Leviton Power Strips