Shop All Power Strips
Leviton
Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets
Mfr # 53C4M-1N5
Zoro # G604663752
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 15 A
- Mounting Style Mounting Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 53C4M-1N5
- Zoro # G604663752
- UPC # 078477295922
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Width | 2 5/8 in |
Length | 13 3/4 in |
Height | 1 5/8 in |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration Hospital Grade NEMA 5-15P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- White (WL-ED-PE-200-10-WT)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (NOS-15)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 120V1PH 12A (P1040-10S)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- Leviton Power Strips