Shop All Single Straight Blade Receptacles
Leviton
OUTLET SNGL BRASS 15A 2P
Mfr # T5250-B
Zoro # G803457442
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage 125 VAC
- Face Material Nylon
- Amperage 15 A
- Mounting Screws Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5250-B
- Zoro # G803457442
- UPC # 78477703496
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Description
Leviton 15 amps 125 V Single Almond Outlet 5-15R 1 pk
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (NOS-60)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 (HSN-100 5/8 Blk 6)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Red (MT830-R)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- LEVITON Receptacle (BR20-I)
- HUBBELL Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black (HBL9450A)
- Leviton Single Straight Blade Receptacles