Shop All Single Straight Blade Receptacles
Leviton
Outlet Flsh Mnt30A 6-30R
Mfr # 05372-S00
Zoro # G3858746
original price:
$18.65
9% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Color Black
- Grounding Grounding
- Wire 3
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 05372-S00
- Zoro # G3858746
- UPC # 78477695395
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Details
Voltage | 250 VAC |
Color | Black |
Grounding | Grounding |
Wire | 3 |
Body Material | Polypropylene |
Flammability | Rated V-2 per UL 94 |
UL | UL 498, UL 486E |
CSA | 22.2 No 42, C22.2 No.14, C22.2 No.65 |
ANSI | C73 |
NEMA | WD-6 |
Temperature Rise | Max 30C after 50 cycles OL at 150 percent rated current |
At Rated Voltage | 2 HP |
Operating Temperature | -40°C to 60°C |
Pole | 2 |
Strap Material | Galvanized Steel |
Dielectric Voltage | Withstands 2000V per UL498 |
Line Contacts | Brass Double-Wipe |
Terminal Accom. | #4 AWG |
Terminal ID | Brass screws = Hot; Green screw = Ground |
Current Limiting | Full Rated Current |
Face Material | Polypropylene |
Amperage | 30 A |
Description
Built of durable thermoplastic Leviton Power Receptacles come equipped with heavy-gauge double-wire copper alloy contacts. To ensure correct and speedy wiring terminals have ID markings. Flush mount receptacles fit Leviton’s wide range of 2.15 inch diameter wallplates and mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Yellow 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW50-BKM-BKF)
- CONTA-CLIP ES15, End Stop for 15mm DIN Rail (2074.2)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- Leviton Straight Blade Devices