Shop All Duplex Straight Blade Receptacles
Leviton
Outlet Dplx 15A 125V Wht
Mfr # W5320-T0W
Zoro # G707064807
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duplex Receptacle
- Voltage 125 VAC
- Weather Resistant Yes
- Color White
- CSA C22.2 No. 42 File 152105; Class 6233-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W5320-T0W
- Zoro # G707064807
- UPC # 78477433584
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Standard Duplex Receptacle |
Voltage | 125 VAC |
Weather Resistant | Yes |
Color | White |
CSA C22.2 No. 42 | File 152105; Class 6233-01 |
Device Type | Duplex Receptacle |
UL 498 | File E13399 |
Grounding | Grounding |
Amperage | 15 A |
Wire | 3 |
Feature | Weather and Tamper-Resistant |
Termination | Quickwire Push-In & Side |
Blade Type | Straight Blade |
Pole | 2 |
NEMA | 5-15R |
Torque Range | 14 - 18 in.-lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- BALDWIN ESTATE Faceplates (5098.004.A)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (5262-I)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle (8300-I)
- LEVITON Receptacle (TBR20-W)
- LEVITON Receptacle (M8300-R)
- LEVITON Receptacle (5361-R)
- Leviton Duplex Straight Blade Receptacles