Shop All Duplex Straight Blade Receptacles
Leviton
OUTLET DPLX 15A 125V WHT
Mfr # W5320-T0W
Zoro # G501293984
original price:
$8.99
4% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 125 VAC
- Weather Resistant Yes
- Type Standard Duplex Receptacle
- NEMA 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W5320-T0W
- Zoro # G501293984
- UPC # 78477433584
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Color | White |
Voltage | 125 VAC |
Weather Resistant | Yes |
Type | Standard Duplex Receptacle |
NEMA | 5-15R |
Device Type | Duplex Receptacle |
Pole | 2 |
UL 498 | File E13399 |
Amperage | 15 A |
Blade Type | Straight Blade |
Wire | 3 |
Feature | Weather and Tamper-Resistant |
Termination | Quickwire Push-In & Side |
Torque Range | 14 - 18 in.-lbs |
CSA C22.2 No. 42 | File 152105; Class 6233-01 |
Grounding | Grounding |
Description
Leviton 15 amps 125 V Duplex White Outlet 5-15R 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1630)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250303P)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- LEVITON Receptacle (5325-GY)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON Receptacle (5320-WCP)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- Leviton Straight Blade Devices