Shop All Duplex Straight Blade Receptacles
Leviton
OUTLET DPLX 15 125V ALMD
Mfr # 05320-TCP
Zoro # G3857897
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Light Almond
- Type Duplex Receptacle
- Features All Screws Backed Out
- Strap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 05320-TCP
- Zoro # G3857897
- UPC # 78477274927
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Voltage | 125 VAC |
Color | Light Almond |
Type | Duplex Receptacle |
Features | All Screws Backed Out |
Strap Material | Steel |
NEMA | 5-15R |
Torque Range | 14 - 18 in.-lbs |
CSA C22.2 No. 42 | File 152105; Class 6233-01 |
Pole | 2 |
Face Material | Thermoplastic |
UL 498 | File E13399 |
Body Material | Thermoplastic |
Amperage | 15 A |
Wire | 3 |
Termination | Quickwire Push-In & Side |
Grounding | Grounding |
Description
Leviton’s comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, White, Nylon Jacket, PVC Insulation (58025505)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- LEVITON Receptacle (8300-H)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- LEVITON Receptacle (5262-W)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- Leviton Straight Blade Devices