Shop All Duplex Straight Blade Receptacles
Leviton
Outl Dlx Tr 8Hl 125V Wht
Mfr # T5248-WCP
Zoro # G606978670
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tamper Resistant Yes
- Voltage 125 VAC
- Color White
- Type Duplex Receptacle
- Wire 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5248-WCP
- Zoro # G606978670
- UPC # 78477672587
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Tamper Resistant | Yes |
Voltage | 125 VAC |
Color | White |
Type | Duplex Receptacle |
Wire | 3 |
NEMA | 5-15R |
Body Material | Thermoplastic |
Standards and Certifications | UL/CSA |
Termination | 8-Hole Quickwire Push-In |
Strap Material | Steel |
Amperage | 15 A |
Grounding | Grounding |
Face Material | Thermoplastic |
Pole | 2 |
Feature | Contractor Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52B2)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- DISCO Nylon Cable Tie Assortment (8813)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON Receptacle (5262-W)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON Receptacle (M8300-R)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- Leviton Straight Blade Devices