Shop All Electrical Enclosures
Leviton
Opt-X 2000I Fiber Enclosure, Unloaded With Sliding Tray, 2U
Mfr # 5R2UH-S06
Zoro # G0615694
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Connector Type MTP
- Loaded Unloaded
- Nbr Fibers Connectorized 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5R2UH-S06
- Zoro # G0615694
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item | Fiber Enclosure |
Item - Electrical Enclosure | Fiber Enclosure |
Type | Rack Mount |
Connector Type | MTP |
Loaded | Unloaded |
Nbr Fibers Connectorized | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 2 Holes, IP65 (XACA02H7)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- Leviton Electrical Enclosures