Shop All Electrical Enclosures
Leviton
Opt-X 2000I Fiber Enclosure, Unloaded With Sliding Tray, 1U
Mfr # 5R1UH-S03
Zoro # G0616717
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Loaded Unloaded
- Connector Type MTP
- Nbr Fibers Connectorized 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5R1UH-S03
- Zoro # G0616717
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item | Fiber Enclosure |
Item - Electrical Enclosure | Fiber Enclosure |
Type | Rack Mount |
Loaded | Unloaded |
Connector Type | MTP |
Nbr Fibers Connectorized | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4060404CHSS)
- Leviton Electrical Enclosures