Shop All Wall Switches
Leviton
Occupncy Univ Switch Iv
Mfr # DOS02-1LI
Zoro # G306952451
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage 120 VAC
- Time Delay 1M, 5M, 10M, 20M
- Grade Residential
- Wiring Ground or Neutral Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DOS02-1LI
- Zoro # G306952451
- UPC # 78477620618
- Country of Origin China
- Category Wall Switches
Details
Color | Ivory |
Voltage | 120 VAC |
Time Delay | 1M, 5M, 10M, 20M |
Grade | Residential |
Wiring | Ground or Neutral Required |
Sensor Type | Occupancy |
Standards and Certifications | CSA, FCC, Title 24 |
LED Color | Green and Red |
Auto-ON/Auto-OFF | Yes |
Load Rating | 150W LED/CFL, 250W Incandescent/Halogen, 250VA ELV, 200VA MLV, 2A Resistive |
Sensor Technology | Passive Infrared |
Pole | 1 |
Style Name | Decora |
Mounting Type | Wall Switch |
Switch | Relay |
Neutral | Optional |
Coverage (Sq.Ft.) | 180°, 900 Sq. Ft |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 250 ft) (14TCW250)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- Leviton Wall Switches