Shop All Occupancy Sensors
This Product is Discontinued
Leviton
Occupant Sensor Wireless Pir Sensor 450 (Discontinued)
Mfr # WSC04-I0W
Zoro # G6271204
This Product is Discontinued
Key Features
- Communication Method - Motion Sensing and Dimming Wireless Infrared
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 450 sq. ft.
- Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSC04-I0W
- Zoro # G6271204
- UPC # 78477450468
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 450 sq. ft. |
Details
Item | Wireless Occupancy Sensor |
Communication Method - Motion Sensing and Dimming | Wireless Infrared |
Sensing Technology | Passive Infrared |
Installation Location - Motion Sensor | Ceiling |
Operating Voltage - Motion Sensing and Dimming | 120VAC, 277VAC |
Color - Motion Sensing and Dimming | White |
Time Delay - Motion Sensor | 2 min., 10 min., 20 min., 30 min. |
Time Delay Adjustment Method - Motion Sensor | Manual |
Coverage Angle - Motion Sensor | 360 Degrees |
Standards | ETL/CSA |
Color | White |
For Use With | Mfr. No. WSS10-GDW to WSS10-GDA, WSS10-GDT to WSS10-MDE Wall Switches and Mfr. No. WSS0S-P0W to WSS0S-P0E Wireless Remote Switches |
Description/Special Features | Self Adhesive Backing, Self Powered by Available Light Via Solar Cells, Multiple Sensors can be used with One Switch |
Communication Method | Infrared |
Power Source | (3) AAA Batteries |
Features | Self Adhesive Backing, Self Powered by Available Light Via Solar Cells, Multiple Sensors can be used with One Switch |
Description
RF Wireless Self-Powered Occupancy Sensor, 450 Square Feet, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.