Shop All Occupancy Sensors
Leviton
Occupant Sensor Wh Occ Sens Wall Mnt Wide View
Mfr # OSWWV-I0W
Zoro # G6276348
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Wall
- Coverage at Suggested Mounting Height 2500 sq. ft.
- Operating Voltage - Motion Sensing and Dimming 24VDC
- Color - Motion Sensing and Dimming White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSWWV-I0W
- Zoro # G6276348
- UPC # 78477188361
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2500 sq. ft. |
Height | 2.94 in |
Width | 5.75 in |
Length | 6.12 in |
Dimensions | 4.67 in H x 6.43 in W x 4.23 in D |
Description
Wall Mount Occupancy Sensor, PIR Wide View, 110 Degree, 2500 sq. ft. Coverage, Self-Adjusting, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- SOLAHD DC Power Supply, 85/264V AC, 12V DC, 30W, 2.5A, DIN Rail (SCP30S12BDN)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EDX)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- Leviton Sensors