Shop All Occupancy Sensors
Leviton
Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc
Mfr # OSC15-I0W
Zoro # G6267415
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1500 sq. ft.
- Operating Voltage - Motion Sensing and Dimming 24VDC
- Color - Motion Sensing and Dimming White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSC15-I0W
- Zoro # G6267415
- UPC # 78477180587
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1500 sq. ft. |
Height | 2.62 in |
Width | 4.44 in |
Length | 4.44 in |
Size | 4.20 (Dia) x 1.55 D in |
Description
Ceiling Mount Occupancy Sensor, PIR, 360 Degree, 1500 sq. ft. Coverage, Self-Adjusting, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- Leviton Occupancy Sensors