Shop All Occupancy Sensors
Leviton
Occupant Sensor Rf Ceiling 1500 Sq Ft
Mfr # WSC15-IRW
Zoro # G6276183
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Wireless RF
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1500 sq ft
- Operating Voltage - Motion Sensing and Dimming 120V AC, 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSC15-IRW
- Zoro # G6276183
- UPC # 78477510674
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1500 sq ft |
Mounting Height (Ft.) | 8-12 FT |
Width | 4.94 in |
Height | 2.56 in |
Size | Height 1.20" (30.5mm), Width 4.80" (121.9mm) |
Dimensions | 4.8 in Dia x 1.2 in H |
Length | 4.94 in |
Description
Wireless Self-Powered PIR Occupancy Sensor, 1500 Square Feet, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- CURRENT C by GE Wireless Motion Smart Sensor White (93105005)
- Leviton Occupancy Sensors