Shop All Occupancy Sensors
Leviton
Occupant Sensor Occ Sen Wall Mnt M/T 12
Mfr # OSW12-MAW
Zoro # G6269953
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Time Delay 30s-30m
- Color White
- Voltage 24 VDC
- Height 2.94 in
- Mounting Height (Ft.) 8-10 FT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # OSW12-MAW
- Zoro # G6269953
- UPC # 78477508558
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Height | 2.94 in |
Mounting Height (Ft.) | 8-10 FT |
Width | 5.75 in |
Size | Height 6.43" (163.32mm), Depth 4.67" (118.61mm), Sensor Width 2.80" (71.12mm), Base Width 4.23" (107.44mm) |
Length | 6.12 in |
Dimensions | 4.67 in H x 6.43 in W x 4.23 in D |
Description
Leviton Wall Mount Occupancy Sensor, 1200 Sq Ft, Multi-Tech, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- CPI Waterproof Switch, SPST, Black (B7151-516)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- ELESA Digital position indicators, DD52R-AN-00200-D-C2 F.3/4" (DD52R (inch sizes))
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMT-MAG)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- Leviton Sensors