Shop All Vacancy Sensors
Leviton
Occupant Sensor Mt Vac Sens Slng Mnt 2000 Sq Ft
Mfr # O3C20-MDW
Zoro # G6270468
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/230/277 VAC
- Coverage 2000 ft²
- Current Consumption 60-30mA
- Height 7.75 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # O3C20-MDW
- Zoro # G6270468
- UPC # 78477642719
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Height | 7.75 in |
Width | 4.38 in |
Size | Width 4.80" (121.92mm), Depth 2.39" (60.71mm) |
Dimensions | 4.8 in Dia x 2.39 in H |
Length | 5.75 in |
Description
Line Voltage Ceiling Mount Vacancy Sensor. Multi-Technology PIR/Ultrasonic. 2000 Sq. Ft. Coverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Visual Fault Locator (VFL-25)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- NVENT HOFFMAN Small Flush Swing Handle, fits Small Doors, Steel (PSHKBL)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001NW)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS2-IV)
- Leviton Sensors