Shop All Vacancy Sensors
Leviton
Occupant Sensor Mt Vac Sens Slng Mnt 1000 Sq Ft
Mfr # O3C10-MDW
Zoro # G6276454
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Ceiling Mount
- Color White
- Width 4.38 in
- Current Consumption 60-30mA
- Height 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # O3C10-MDW
- Zoro # G6276454
- UPC # 78477642689
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Width | 4.38 in |
Height | 7.75 in |
Size | Width 4.80" (121.92mm), Depth 2.39" (60.71mm) |
Length | 5.75 in |
Description
Line Voltage Ceiling Mount Vacancy Sensor. Multi-Technology PIR/Ultrasonic. 1000 Sq. Ft. Coverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MSCL-VP153M-IV)
- LUTRON Sensor Vacancy 1P Man 250W Wht (MS-VPS2H-WH)
- Leviton Vacancy Sensors