Shop All Occupancy Sensors
Leviton
Occupant Sensor Mt Occ Sens Slng Mnt 1500 Sq Ft
Mfr # ODC15-IDW
Zoro # G6275788
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.38 in
- Type Occupancy Sensor
- Height 7.75 in
- Mounting Ceiling
- Standards CA Title 24 Compliant, UL 773A, UL 924, cUL Listed, CE Marked, NOM Approved, NY LLC48 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODC15-IDW
- Zoro # G6275788
- UPC # 78477642986
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Width | 4.38 in |
Height | 7.75 in |
Length | 5.75 in |
Details
Type | Occupancy Sensor |
Mounting | Ceiling |
Standards | CA Title 24 Compliant, UL 773A, UL 924, cUL Listed, CE Marked, NOM Approved, NY LLC48 Compliant |
Measuring Range | 1500 Ft |
Description
Provolt Technology. Passive Infrared. Line Voltage. Ceiling Mount. Coverage (Sq.Ft.): 1500 Sq. Ft. Self-Adjusting. Pattern Degrees: 360. Commercial Grade. Title 24 Compliant - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated (H07591)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #10 Stud PK100 (166426-100)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- Leviton Occupancy Sensors